Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 11"x36yd.
Mfr # 3M 5401 11 X 36YD
Zoro # G5557085
product price: $2,272.99
/ea
Free Shipping & Returns
$2,272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 11"
- Duct Tape Length 36 yd.
- Color Tan
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 11 X 36YD
- Zoro # G5557085
- UPC # 888519212196
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 11" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,11"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,11 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Asbsts Dust Hazard Spanish Ppr Hzr, PK100, 20 in Height, 14 in Width, Paper (D495)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92735NS)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-FA (669-C/48-NRVFO-FA)
- 3M Anti-Slip Tape Blk 60'L (7731)
- 3M 3M™ 610 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992610)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- 3M Anti-Slip Tape, Gray, 60ft.Lx12inH (370-12X60)
- CONDOR AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit (GRAN15295)
- 3M Anti-slip tapes, Treads & Stair Nosings