Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 1-3/4"x36yd.
Mfr # 3M 5401 1.75 X 36YD
Zoro # G5556918
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-3/4"
- Color Tan
- Duct Tape Length 36 yd.
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 1.75 X 36YD
- Zoro # G5556918
- UPC # 888519212004
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 1-3/4" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,1-3/4"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,1-3/4 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-9/L)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- BRADY Spill Kit, Oil-Based Liquids (SKO-ATK-GRNG)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (KKC4-02-S)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. (370-4X60)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (365BLA3)
- 3M Anti-slip tapes, Treads & Stair Nosings