Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 1-1/8"x36yd.
Mfr # 3M 5401 1.125 X 36YD
Zoro # G5557170
product price: $265.99
/ea
Sold in multiples of 2 for $531.98
Free Shipping & Returns
$531.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/8"
- Duct Tape Length 36 yd.
- Color Tan
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 1.125 X 36YD
- Zoro # G5557170
- UPC # 888519211953
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 1-1/8" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,1-1/8"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,1-1/8 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, M, 1 PR (298-09)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228260)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (BM44YP)
- MCR SAFETY Glasses, XO Skeleton Ratchet Headgear Clear Lens (104)
- 3M Antislip Tape, Mineral Coated, Black (610)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- 3M Marking Tape, 4In W, 108 ft. L, Yellow, PK8 (471)
- 3M Anti-Slip Tape, White, 60ft.Lx12inH (280-12X60)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- RUST-OLEUM Stair Nosing, Ylw, 59inW, Plstic/Fiberglass (271821)
- 3M Anti-slip tapes, Treads & Stair Nosings