Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 1-1/4"x36yd.
Mfr # 3M 5401 1.25 X 36YD
Zoro # G5557058
product price: $267.99
/ea
Sold in multiples of 2 for $535.98
Free Shipping & Returns
$535.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/4"
- Duct Tape Length 36 yd.
- Color Tan
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 1.25 X 36YD
- Zoro # G5557058
- UPC # 888519211960
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 1-1/4" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,1-1/4"x36yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,1-1/4 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- SCOTCH 3M Face Shield Clear Lens Blue Frame 1 pc (90028H1-DC)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- PORTWEST Kneeling Pad (KP05)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. (370-4X60)
- 3M Anti-Slip Tape Blk 60'L (7731)
- 3M 3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case (T992370)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- 3M Marking Tape, 4In W, 108 ft. L, Black, PK8 (03118)
- SCOTCH Tape, 3/4"x1296, Rem., Cr (8112PK)
- 3M Anti-slip tapes, Treads & Stair Nosings