Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 1-1/2"x5yd.
Mfr # 1.5-5-5401
Zoro # G5556839
product price: $52.69
/ea
Sold in multiples of 7 for $368.83
$368.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/2"
- Color Tan
- Duct Tape Length 5 yd.
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1.5-5-5401
- Zoro # G5556839
- UPC # 888519212264
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 5 yd. |
Details
Item | Traction Tape,Tan,1-1/2"x5yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,1-1/2 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROFLEX XLARGE ONYX PF NITRILE EXAM GLOVE, 100PK (N644)
- CARHARTT Softshell Jacket, Men's, Zipper, Green, XL (102199-MOSXLREG)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 1HV Polyester WT on GN 1 per Card, 5 PK (106079-PK)
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- 3M Antislip Tread, Mineral Coated, Clear, PK50 (620)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- 3M Anti-slip tapes, Treads & Stair Nosings