Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 1-1/2"x36yd.
Mfr # 3M 5401 1.5 X 36YD
Zoro # G5557155
product price: $309.99
/ea
Sold in multiples of 2 for $619.98
Free Shipping & Returns
$619.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/2"
- Color Tan
- Duct Tape Length 36 yd.
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 1.5 X 36YD
- Zoro # G5557155
- UPC # 888519211984
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,1-1/2"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,1-1/2 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO General Men's Outdoor General Purpose Work Gloves Gray XL 1 pair (2041-XL)
- 3M Dual Airline Adapter, Back Mount (SA-2000)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- RADIANS Hard Hat Mounted Ear Muffs, 26 dB, Black (CMT-26)
- 3M Anti-Slip Tape, 1 in W, Clear (220-1X60)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- 3M Medium Duty Tread Black 4in x 60ft (7738)
- 3M Safety-Walk Coarse Tapes-Treads 770, Gra (770)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Marking Tape, Roll, 3In W, Black/Ylw, PK12 (5702)
- JL INDUSTRIES / ACTIVAR Vertical Decal Fire Extinguisher, Red Lettering On Clear Film (LDVRFE)
- 3M Anti-slip tapes, Treads & Stair Nosings