Shop All PAPR Accessories
3M
TR6710N5 Versaflo High Efficiency Filter for TR600 PAPR, 5PK
Mfr # 50051131373575
Zoro # G507658404
product price: $403.99
/pk 5, $80.80/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M Versaflo TR-600 and TR-800 PAPR systems
- Standards NIOSH Approved
- Features High efficiency filter; Respiratory protection against dusts, mists, fumes and other particulate hazards, and a variety of gas and vapor hazards, including organic vapor and acid gas
- Series TR-Series
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051131373575
- Zoro # G507658404
- Country of Origin Canada
- Category PAPR Accessories
Details
For Use With | 3M Versaflo TR-600 and TR-800 PAPR systems |
Standards | NIOSH Approved |
Item | Filter |
Features | High efficiency filter; Respiratory protection against dusts, mists, fumes and other particulate hazards, and a variety of gas and vapor hazards, including organic vapor and acid gas |
Series | TR-Series |
Color | Black |
Application | Composite Finishing, Final Finish, Paint Preparation, Painting, Welding; Design and Construction, Facility Sanitation, Food Safety, General Manufacturing, Healthcare, Heavy Industrial, Heavy Infrastructure, Industrial Maintenance, Manufacturing, Pharmaceutical |
Protection Type | Particulate |
Color Coding | Magenta |
Hazard Type | Silica |
Description
The TR6710N is a High Efficiency HE particulate filter for use with TR600 Series PAPRs The filter attaches directly to the motorblower 3M recommends the use of the TR6700FC filter cover to help protect the filter from physcial damage The TR6700FC filter cover is also used to hold the TR6600 prefilter or TR662 spark arrestor in place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637XSM)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AM2-B)
- BRADY Ammonia Pipe Marker, HTRS, 3 to 5In (90410)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL (35-0799-99X01)
- 3M Dual Airline Connct Assembly SA-1027/071 (SA-1027)
- 3M Battery Pack, Nickel Cadmium (BP-17IS)
- 3M Versaflo(TM) Hood Assembly, Gray (S-855)
- 3M Powered Air Purifying Respirator Unit (TR-802N)
- 3M Breathing Tube, S/M 28" (BT-20S)
- GVS-RPB Safety Lens (16-810-MT)
- 3M Masks & Respiratory Protection