Shop All Packing Tapes
3M
TpSheets3750P, 2nx6n, 25sheetsper, PK5
Mfr # 3750P
Zoro # G4952040
product price: $391.99
/pk 5, $78.40/ea
Free Shipping & Returns
$391.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Coupled with A Strip of Liner Material for Easy Handling and Application, Without The Need for A Dispenser
- Tensile Strength MD Tensile: 35 lb./in.; CD Tensile: 70 lb./in.
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP Film (Backing)
- Adhesion Strength 55 oz./in.
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3750P
- Zoro # G4952040
- UPC # 00051125748889
- Country of Origin Canada
- Category Packing Tapes
Dimensions
Length | 6" |
Width | 2" |
Details
Item | TpSheets3750P,2nx6n,25sheetsper,PK5 |
Features | Coupled with A Strip of Liner Material for Easy Handling and Application, Without The Need for A Dispenser |
Tensile Strength | MD Tensile: 35 lb./in.; CD Tensile: 70 lb./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP Film (Backing) |
Adhesion Strength | 55 oz./in. |
Color | Transparent |
Thickness | 3.1 mil |
Description
TpSheets3750P,2nx6n,25sheetsper,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 30", Kraft, 25/Bundle (55VG55)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10 (UNV10313)
- AMPAD Gold Fibre Classic Project Planner Notebook (20-816)
- BIC Cristal Black Ball Point Pen , 2PK (MSP21-BLK)
- 3M 3M™ 311+ Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear, 36/Case (T902311S)
- 3M Tartan Tabletop Tape Dispenser, 1in (HB900)
- 3M UtltyGrdeLDPkgTp5910Clr, 3/4nx, PK12 (5910)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 1/Case (T96540PR1PK)
- 3M Carton Sealing Tape, 48mm W, Clear, PK6 (371+)
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- SCOTCH StrppngTpe8898Blue, 72mmx55m, PK3 (8898)
- 3M Packing Tape & Dispensers