Shop All Towing Chains & Cables
This Product is Discontinued
3M
Tow Strap, w/Lopps, 2 In x 20 Ft., Yellow (Discontinued)
Mfr # 1015200
Zoro # G4480095
This Product is Discontinued
Key Features
- Working Load Limit 5667 lb.
- Breaking Strength 17,000 lb
- Color Yellow
- Rated Capacity 5,667 lb
- Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1015200
- Zoro # G4480095
- UPC # 042899301523
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 20 ft |
Width | 2 in |
Details
Working Load Limit | 5667 lb. |
Breaking Strength | 17,000 lb |
Color | Yellow |
Rated Capacity | 5,667 lb |
Item | Tow Strap |
Working Lifting Limit | 5,667 lb |
Features | Loop Ends |
Description
Tow Strap, Color Yellow, Features Loop Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.