Shop All Towing Chains & Cables
This Product is Discontinued
3M
Tow Strap, w/Hooks, 2 In x 15 Ft., Yellow (Discontinued)
Mfr # 1017500
Zoro # G4480077
This Product is Discontinued
Key Features
- Working Load Limit 3330 lb.
- Breaking Strength 10,000 lb
- Color Yellow
- Features 1 in Hook Opening
- Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1017500
- Zoro # G4480077
- UPC # 042899201755
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 15 ft |
Width | 2 in |
Details
Working Load Limit | 3330 lb. |
Breaking Strength | 10,000 lb |
Color | Yellow |
Features | 1 in Hook Opening |
Working Lifting Limit | 3,330 lb |
Rated Capacity | 3,330 lb |
Item | Tow Strap |
Description
Tow Strap, Color Yellow, Features 1 in Hook Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.