Shop All Towing Chains & Cables
This Product is Discontinued
3M
Tow Strap, 3 In x 30 Ft., Yellow (Discontinued)
Mfr # 2033000
Zoro # G4477925
This Product is Discontinued
Key Features
- Material Polyester
- Size 3 in
- Length 30 ft
- Hook Type Loop Ends
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 2033000
- Zoro # G4477925
- UPC # 042899303305
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Size | 3 in |
Length | 30 ft |
Width | 3 in |
Details
Item | Tow Strap |
Material | Polyester |
Hook Type | Loop Ends |
Color | Yellow |
Breaking Strength | 30,000 lb |
Working Lifting Limit | 10,000 lb |
Rated Capacity | 30,000 lb |
Features | Loop Ends |
Description
Tow Strap, Color Yellow, Material Polyester, Features Loop Ends, Hook Type Loop Ends, Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.