Shop All Safety Glasses
3M
Tour-Guard™ V Protective Eyewear, Clear, 25/Case
Mfr # OCS1631
Zoro # G5041989
product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Tour-Guard V
- Features Protective Eyewear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # OCS1631
- Zoro # G5041989
- UPC # 841436071796
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Series | Tour-Guard V |
Features | Protective Eyewear |
Description
Tour-Guard V Protective Eyewear,25PK, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-CL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (34-874/L)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (KCC 25688)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- 3M Safety Glasses, Clear Antifog Coating (10078371620872)
- 3M Safety Glasses, Gray Polycarbonate Lens, Uncoated (56390)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- 3M Safety Glasses, IR 5.0 Anti-Fog (SF650AS)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Blue Frame, Clear Lens (S1101SGAF)
- 3M Safety Glasses, Clear Anti-Fog (78371-66211)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (30ZC67)
- 3M Safety Glasses