Shop All Monitor Privacy & Antiglare Filters
3M
Touch Compatible Blackout Privacy Filter for 15.6" Widescreen LCD, 16:9 Aspect Ratio
Mfr # MMMPF156W9E
Zoro # G903445882
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material plastic
- Width 14.25"
- Material plastic
- Height 8.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMMPF156W9E
- Zoro # G903445882
- UPC # 51128004388
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 14.25" |
Height | 8.37" |
Size | 15.6" |
Details
Screen Material | plastic |
Material | plastic |
Weight | 0.33 lbs |
Filter Tint | Black |
Aspect Ratio | 0.672916666666667 |
Fits Device Type | Laptop |
Mounting | Adhesive Mounting Strips |
Frame Type | Frameless |
Item | Monitor Filters |
Description
3M’s thinnest privacy filter helps keep confidential information private while maintaining the display's touch functionality and providing an optimized viewing experience for high resolution, edge–to-edge displays. Whether you’re working in an open office floorplan, on a plane, on a train, or at a coffee shop, viewers from either side of your laptop will see a darkened screen, helping keep your information secure and out of sight. Your display is not only vulnerable to visual hacking, but it’s also exposed to elements such as debris, dirt, and scratches. 3M Privacy Filters help protect your laptop’s display from these elements as well as help minimize screen glare, fingerprints and reflections for an enhanced viewing experience.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Dp 1.2A Cable, 1.5 ft. (15884)
- VIDEO MOUNT PRODUCTS Wall Mount Vrtcl Equipment Rack, 4U, 7.5"D (ER-VR4U)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for National Power NB6-4.5 - 10 Pack (ML4-6MP1082512429437)
- BATTERY CLERK AJC Duracell SLA12-8F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-2-182451)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- 3M Privacy Filter for 25in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF250W9EM)
- 3M COMPLY Magnetic Attach Privacy Filter for 24" Widescreen Monitor, 16:9 Aspect Ratio (7100259457)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 24 Widescreen iMac, 169 Aspect Ratio (7100261894)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- 3M Privacy Filter for 23.8in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF238W9EM)
- 3M Monitor Privacy & Antiglare Filters