Shop All Confined Space Entry Equipment
3M
Top Pulley Assembly, Steel
Mfr # 8512293
Zoro # G601050326
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- For Use With UCT Series Tripods
- Color Black
- Material Steel
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8512293
- Zoro # G601050326
- UPC # 840779008766
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Width | 3 3/4 in |
Details
Finish | Powder Coated |
For Use With | UCT Series Tripods |
Color | Black |
Item | Top Pulley Assembly |
Material | Steel |
Confined Space Component | Tripod |
Brand and Series | DBI-SALA(R) |
Accessory Type | Pulley Assembly |
Series | DBI-SALA |
Includes Tie-Off Anchor Point | No |
Description
Top Pulley Assembly, Accessory Type Pulley Assembly, Includes Tie-Off Anchor Point No, Length Not Applicable, Color Black, For Use With UCT Series Tripods, Confined Space Component Tripod, Material Steel, Width 3 3/4 in, Height Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter Inlet Hydrphbc Pkg (710917)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11200)
- PIONEER Solid Vest, Black, Large/XL (V1021571U-L/XL)
- BRADY Pipe Marker, Vacuum, 2 In.H, 73937 (73937)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft Material Winch, 65ft 3-Way, Storage Bag (019-11003)
- 3M DBI-SALA Advanced Davit Arm (8516693)
- SAFEWAZE Tripod Pulley (FS970-PK)
- MSA SAFETY Mast Extension (IN-2109)
- 3M DBI-SALA SalaliftII Winch (8102011)
- 3M Confined Space Entry Equipment