Shop All Mailer Envelopes
3M
Top Print Self Adhesive PKing Li, PK1000
Mfr # T-1
Zoro # G5078575
product price: $127.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 5-1/2 in
- Length 4-1/2 in
- Material Polyethylene
- Closure Type Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T-1
- Zoro # G5078575
- Country of Origin Canada
- Category Mailer Envelopes
Dimensions
Width | 5-1/2 in |
Length | 4-1/2 in |
Window Size | 3.5 x 5.5 |
Details
Item | Top Print Self Adhesive PKing Li,PK1000 |
Color | Clear |
Material | Polyethylene |
Closure Type | Self-Adhesive |
Flap Type | Square |
Preprinted Message | Packing List/Invoice Enclosed |
Format/Border | Top-Print Front, Orange Border |
Seam Type | Weld |
Opening | Open Side |
Window Position | Bottom Front |
Description
Top Print Self Adhesive PKing Li,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", Kraft, 25/Bundle (11R412)
- SCENIC SAND Scenic Sand 4555 Activa 5 lbs Bag of Colored Sand; Light Blue (4555)
- ARCHITECTURAL MAILBOXES Roxbury Post Mount Mailbox + Decorative Post Black (7980B-10)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK1000 (9GDN4)
- QUALITY PARK Gummed Clasp Envelope, 28Lb, 3-3/8x6in, 100PK (37010)
- QUALITY PARK Quality Park Redi-Strip Catalog Envelopes, "First Class" Print, 10"W x 13"H, White, 100/Pack (44786)
- ZORO SELECT Expansion Poly Mailers, 13"x16"x4", White, PK100 (39UL13)
- QUALITY PARK Envelope, R-Strp, Pln, 6.5X9.5 Pk (QUA44334)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- SEALED AIR Mailer, Tuffgard, Xtrm, 8.5X12 Pk (SEL10122)
- BSC PREFERRED 9 x 12'' Clear View Poly Mailers, 100PK (S-7780)
- 3M Mailing Tubes & Cartons