Shop All Double Sided Foam Tapes
3M
(TM) Scotchlite(TM) Reflective Tape 03459C, 2 in x 36 in, Red
Mfr # 3459
Zoro # G202652059
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 5 cm
- Tape Length 36 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3459
- Zoro # G202652059
- UPC # 51131034594
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 5 cm |
Tape Length | 36 Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Paver Sealer SG+ 5 gal. (PSG05G)
- WELD-ON CPVC Gray Heavy Bodied Pint (14184)
- SHURTAPE Masking Tape, 72mm x 55m, 4.8 mil, PK16 (CP 106)
- CUSTOM BUILDING PRODUCTS CUSTOM REDGARD LQWAF3 Waterproofing and Crack Prevention, 3.5 gal Pail, Liquid, Red (LQWAF3)
- 3M 3M 4052 Double Coated Foam Tape 0.5" x 5yd, Black (4052)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M Double Coated Tape, Foam, Off White, PK12 (4026)
- 3M Scotch 1in x 1in Double-Sided Removable Mounting Squares 108S-SQ-16, 16PK (399108SSQ16)
- 3M 3M Automotive Acrylic Plus Attachment Tape 06384, Black, 1.12 mm, 1/2 inx5 yd (7000050082)
- 3M 3M 4052 Double Coated Foam Tape 0.75" x 5yd, Black (4052)
- 3M 3M 4032 Double Coated Foam Tape 12" x 5yd White, 1/32" thick (4032)
- 3M Double Sided Foam Tapes