Shop All Replacement Parts
3M
Tie-Off Adaptor, Dual-Ring
Mfr # 2190100
Zoro # G001259695
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Installation Reusable
- Overall Length 3 ft
- Cable Dia. 1/4 in
- D-Ring Material Steel
- Standards ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2190100
- Zoro # G001259695
- UPC # 840779012640
- Country of Origin China
- Category Replacement Parts
Dimensions
Overall Length | 3 ft |
Cable Dia. | 1/4 in |
Cable Diameter | 0.25 in |
Details
Item | Tie-Off Adapter |
Anchor Installation | Reusable |
D-Ring Material | Steel |
Standards | ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 |
Workers per System | 1 |
Tensile Strength | 5,000 lb |
Pass-Through End | D-Ring |
Pole Hook Type | Tie-Off Adapter |
Anchor Material | Steel |
Attachment Point | Dual D-Ring |
Tie-Off Connector | Carabiner |
Weight Capacity | 310 lb |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Includes | D-Ring |
ANSI Standards Met | ANSI Z359.18 |
Wear Pad | No |
Description
Tie-Off Adapter, Includes D-Ring, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Carabiner, Attachment Point Dual D-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.25 in, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Tie-Off, Tensile Strength 5,000 lb, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6202-100)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- KD TOOLS 1/4" Drive SAE, 10 pcs (80305)
- 3M 3M Mini File Belt Sander Contact Arm Assembly, 330 mm 13 in x 13 mm 1/2 in (7100132820)
- 3M CP001-12P Block 3-3/4"x2-5/8"x1", PK12 (CP001-12P)
- 3M 8851, Cavity Wax plus Applicator Wand, Kit (7100088894)
- HAMPTON Bolt J W/Nut 1/4"X2.31" (02-3459-854)
- HUSQVARNA FRONT BRUSH - 1-15DSG1 (533393401)
- PROTECTIONPRO 14 In. C-15 Metabox Intermediate - White (PR2585122)
- HUSQVARNA SPACER (506324801)
- 3M Power Tool Parts