Shop All Anchorage Connectors
3M
Tie-Off Adaptor, Cable
Mfr # 5900560
Zoro # G101701469
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Weight Capacity 310 lb
- Length 3 ft
- Includes Dual O-Rings
- Attachment Point O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5900560
- Zoro # G101701469
- UPC # 840779069378
- Country of Origin Korea, Republic of
- Category Anchorage Connectors
Dimensions
Length | 3 ft |
Width | 13 1/4 in |
Cable Dia. | 3/8 in |
Overall Length | 3 ft |
Cable Diameter | 0.38 in |
Details
Item | Tie-Off Adapter |
Anchor Material | Stainless Steel |
Weight Capacity | 310 lb |
Includes | Dual O-Rings |
Attachment Point | O-Ring |
Standards | ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 |
D-Ring Material | Steel |
Pole Hook Type | Tie-Off Adapter |
Workers per System | 1 |
Anchor Installation | Reusable |
Pass-Through End | O-Ring |
Brand and Series | DBI-SALA(R) |
Wear Pad | No |
ANSI Standards Met | ANSI Z359.18 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Tie-Off Adapter, Includes Dual O-Rings, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End O-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Not Applicable, Attachment Point O-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.38 in, Anchor Material Stainless Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Tie-Off, Width 13 1/4 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Half Mask Respirator, L/XL Size, Black (H01-2821)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YP46)
- CLC WORK GEAR HANDYMAN WORK GLOVESHIGH DEXTERITY-LAR (125L)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- 3M Tie-Off Adaptor, Web (1002008)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- 3M Drop-Thru Anchor (2104818)
- 3M Ladder Anchor, Tagline (6100566)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- 3M Tie-Off Adaptor (5900578)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218CSSD)
- 3M Anchorage Connectors