Shop All Anchorage Connectors
3M
Tie-Off Adaptor, 8 ft., No Wear Pad
Mfr # 5900579
Zoro # G801701530
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 8 ft
- Includes Web Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5900579
- Zoro # G801701530
- UPC # 840779114306
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 8 ft |
Width | 11 5/8 in |
Overall Length | 8 ft |
Webbing Width | 1 in |
Details
Item | Tie-Off Adapter |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Web Loop |
Attachment Point | D-Ring |
Standards | ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 |
D-Ring Material | Steel |
Brand and Series | PROTECTA(R) |
Workers per System | 1 |
Anchor Installation | Reusable |
Pass-Through End | D-Ring |
Wear Pad | No |
Pole Hook Type | Tie-Off Adapter |
Series | Protecta |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.18 |
Description
Tie-Off Adapter, Includes Web Loop, D-Ring Material Steel, Overall Length 8 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Not Applicable, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Tie-Off, Width 11 5/8 in, Series Protecta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Work Boots, 11, EW, Brown, Steel, Men's, PR (W03258)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- MCR SAFETY Gloves, Nylon, Knit, XL, Blue/Gray, PK12 (MCR 96731XL)
- 3M Ladder Anchor, Tagline (6100566)
- 3M Anchor, Silver (2104816)
- 3M Tie-Off Adaptor, 3 ft., No Wear Pad (5900577)
- 3M Tie-Off Adaptor, Web (1002008)
- 3M Tie-Off Adaptor (5900578)
- 3M Drop-Thru Anchor (2104818)
- PETZL Connexion Fixe Anchor, 200 cm (G010AA02)
- 3M Anchorage Connectors