Shop All Anchorage Connectors
3M
Tie-Off Adaptor
Mfr # 5900578
Zoro # G801259673
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 6 ft
- Includes Web Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5900578
- Zoro # G801259673
- UPC # 840779114313
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 6 ft |
Width | 11 1/8 in |
Overall Length | 6 ft |
Webbing Width | 1 in |
Details
Item | Tie-Off Adapter |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Web Loop |
Attachment Point | D-Ring |
Standards | ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 |
D-Ring Material | Steel |
Anchor Installation | Reusable |
Pass-Through End | D-Ring |
Pole Hook Type | Tie-Off Adapter |
Brand and Series | PROTECTA(R) |
Workers per System | 1 |
Series | Protecta |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.18 |
Wear Pad | No |
Description
Tie-Off Adapter, Includes Web Loop, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Not Applicable, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Tie-Off, Width 11 1/8 in, Series Protecta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- PETZL Petzl JAG RESCUE KIT 30m (K090AA00)
- ACCUFORM NFPA Sign, 15 1/2 in Height, 15 1/2 in Width, Diamond (ZPF125)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1004)
- 3M Roof Anchor, Swiveling Roof (2190071)
- 3M Roof Anchor, Reusable, Hinged (2104000)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- 3M Ladder Anchor, Tagline (6100566)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- SUPER ANCHOR SAFETY RS-20 90⁰ Bend 20ga. 430sst w/Forged 304sst D-ring. Dual Hole Size. (2816-WS)
- 3M Fall Protection