Shop All Anchorage Connectors
3M
Tie-Off Adaptor, 3 ft., No Wear Pad
Mfr # 5900577
Zoro # G501701519
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 3 ft
- Includes Web Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5900577
- Zoro # G501701519
- UPC # 840779114276
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 3 ft |
Width | 11 3/8 in |
Overall Length | 3 ft |
Webbing Width | 1 in |
Details
Item | Tie-Off Adapter |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Web Loop |
Attachment Point | D-Ring |
Standards | ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 |
D-Ring Material | Steel |
Wear Pad | No |
Anchor Installation | Reusable |
Pass-Through End | D-Ring |
Brand and Series | PROTECTA(R) |
Workers per System | 1 |
Pole Hook Type | Tie-Off Adapter |
Series | Protecta |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.1 |
Description
Tie-Off Adapter, Includes Web Loop, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Not Applicable, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Tie-Off, Width 11 3/8 in, Series Protecta, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-1125-595-BR)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, L, White, PK25, L, 25 PK, White, SMS, Zipper (2222)
- CONDOR Full Body Harness, L, Polyester (G7023QCFDL)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, XL (8381)
- 3M Tie-Off Adaptor, Cable (5900560)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- 3M Tie-Off Adaptor, 20 ft., No Wear Pad (5900582)
- 3M Drop-Thru Anchor (2104818)
- 3M Ladder Anchor, Tagline (6100566)
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- 3M Anchorage Connectors