Shop All Anchorage Connectors
3M
Tie-Off Adaptor, 16 ft., No Wear Pad
Mfr # 5900581
Zoro # G501701472
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Includes Web Loop
- Attachment Point D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5900581
- Zoro # G501701472
- UPC # 840779114290
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 16 ft |
Overall Length | 16 ft |
Webbing Width | 1 in |
Details
Item | Tie-Off Adapter |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Web Loop |
Attachment Point | D-Ring |
Standards | ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 |
D-Ring Material | Steel |
Anchor Installation | Reusable |
Pass-Through End | D-Ring |
Wear Pad | No |
Brand and Series | PROTECTA(R) |
Pole Hook Type | Tie-Off Adapter |
Workers per System | 1 |
Series | Protecta |
ANSI Standards Met | ANSI Z359.18 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Tie-Off Adapter, Includes Web Loop, D-Ring Material Steel, Overall Length 16 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Not Applicable, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Tie-Off, Series Protecta, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2" Blk #7 Adhesive (839392)
- NMC Exit, Flanged, 10X8, Rigid Plastic (TV10)
- KLEEN HANDLER Heavy Duty Vinyl Dishwashing Apron, Black (BLKH-HDS-PVC-AP1BK)
- BRADY Emergency Exit Sign, 7"X10", Plastic (90944)
- 3M Roof Anchor, Swiveling Roof (2190071)
- 3M Tie-Off Adaptor, 20 ft., No Wear Pad (5900582)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- 3M Roof Top Anchor (2100138)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- 3M Anchor, Silver (2104816)
- SAFEWAZE Bolt On D-ring Anchor (FS888)
- 3M Anchorage Connectors