Shop All Ratchet Tie Downs
This Product is Discontinued
3M
Tie-Down Strap, Ratchet, 27ft x 2In, 3330lb (Discontinued)
Mfr # 1142300
Zoro # G4480025
This Product is Discontinued
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3330 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1142300
- Zoro # G4480025
- UPC # 042899214236
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 27 ft. |
Manufacturers Warranty Length | Limited 90 Days |
Strap Width | 2" |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet |
Working Load Limit | 3330 lb |
Breaking Strength | 10,000 lb |
Cargo Tie Down End Type | J-Hook |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Yellow |
Adjustment Type | Ratchet |
Body Material | Polyester |
Item | Tie Down Strap |
Fitting Style | Double J |
Hardware Material | Steel |
For Use With | Super Duty, To Secure Cargo Loads On Flat Beds, Hd Trailers, Gooseneck Trailers , Ski Boat, Small Car, Heavy Equipment |
Description
Tie Down Strap, Working Load Limit 3330 lb, Color Yellow, Manufacturers Warranty Length Limited 90 Days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.