Shop All Motor Mounting Bases
3M
Tie-Down Strap, Cam Buckle, 36In x 1In, PK2
Mfr # 2060100
Zoro # G4501971
product price: $16.49
/pk 2, $8.25/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down End Material Stainless Steel
- Adjustment Type Cam Buckle
- Cargo Tie Down Material Polyester
- Cargo Tie Down Length 3 ft
- Cargo Tie Down Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2060100
- Zoro # G4501971
- UPC # 042899306016
- Country of Origin China
- Category Motor Mounting Bases
Dimensions
Cargo Tie Down Length | 3 ft |
Cargo Tie Down Width | 1 in |
Manufacturers Warranty Length | 3 Months |
Strap Length | 36" |
Strap Width | 1" |
Overall Length | 3 ft |
Details
Item | Tie Down Strap |
Cargo Tie Down End Material | Stainless Steel |
Adjustment Type | Cam Buckle |
Cargo Tie Down Material | Polyester |
Working Load Limit | 300 lb |
Cargo Tie Down End Type | S-Hook |
Color | Black |
Cargo Tie Down Adjustment | Cam Buckle |
For Use With | Boats |
Body Material | Polyester |
Item - Cargo Tie Downs | Bow Tie Down Strap |
Breaking Strength | 900 lb |
Fitting Style | S-Hook |
Hardware Material | Stainless Steel |
Tie Down Material | Polyester |
End Material | Stainless Steel |
End Type | S-Hook |
Description
Tie Down Strap, Working Load Limit 300 lb, Color Black, End Type S-Hook, Tie Down Material Polyester, Overall Length 3 ft, Manufacturers Warranty Length 3 Months, End Material Stainless Steel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- MAIN FILTER STAUFF RTE47G10B Replacement/Interchange Hydraulic Filter (MF0062343)
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- LOC-LINE Y Fitting, Black, 1/2", PK20 (59868-BLK)
- LENNOX Motor Plate, Le54M49 (54M49)
- WESTAR Engine Mount - Front Right, EM-2801 (EM-2801)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- DODGE SplitIron, Stl, S.S., MotorBases, BeltAcc., Chain, DODGEBELTTENSIONTESTER (DODGE BELT TENSION TESTER)
- WESTAR Engine Mount, EM-2227 (EM-2227)
- WESTAR Engine Mount - Front Right, EM-9345 (EM-9345)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- 3M Motor Mounts