Shop All Ratchet Tie Downs
This Product is Discontinued
3M
Tie-Down Strap, Cam Buckle, 12ftx1In, 400lb (Discontinued)
Mfr # 1034400
Zoro # G4480034
This Product is Discontinued
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 12 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 400 lb
- Breaking Strength 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1034400
- Zoro # G4480034
- UPC # 042899203445
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 12 ft |
Cargo Tie Down Width | 1 in |
Manufacturers Warranty Length | 3 Months |
Strap Width | 1" |
Strap Length | 12 ft. |
Overall Length | 12 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Cam Buckle |
Working Load Limit | 400 lb |
Breaking Strength | 1,200 lb |
Cargo Tie Down End Type | S-Hook |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Black |
For Use With | Fishing Boats, Jet Skis, Secure Motorcycles, Snowmobiles, Standard Duty Needs |
Fitting Style | S-Hook |
Body Material | Polyester |
Item | Tie Down Strap |
Adjustment Type | Cam Buckle |
Hardware Material | Zinc/Steel |
End Type | S-Hook |
Tie Down Material | Polyester |
End Material | Steel |
Description
Tie Down Strap, Working Load Limit 400 lb, Color Black, End Type S-Hook, Tie Down Material Polyester, Overall Length 12 ft, Manufacturers Warranty Length 3 Months, End Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.