Shop All Ratchet Tie Downs
This Product is Discontinued
3M
Tie-Down Strap, Cam Buckle, 10ftx1In, 300lb (Discontinued)
Mfr # 1033300
Zoro # G4480086
This Product is Discontinued
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 10 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 300 lb
- Breaking Strength 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1033300
- Zoro # G4480086
- UPC # 042899203339
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 10 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 10 ft. |
Manufacturers Warranty Length | 3 Months |
Strap Width | 1" |
Overall Length | 10 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Cam Buckle |
Working Load Limit | 300 lb |
Breaking Strength | 900 lb |
Cargo Tie Down End Type | S-Hook |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Red |
Body Material | Polyester |
Adjustment Type | Cam Buckle |
Hardware Material | Zinc/Steel |
For Use With | Bikes, Car Top Racks, Secure Light Cargo For Short Trips Transport, Snow Blowers |
Item | Tie Down Strap |
Fitting Style | S-Hook |
End Type | S-Hook |
Tie Down Material | Polyester |
End Material | Steel |
Description
Tie Down Strap, Working Load Limit 300 lb, Color Red, End Type S-Hook, Tie Down Material Polyester, Overall Length 10 ft, Standards Not Applicable, Manufacturers Warranty Length 3 Months, End Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.