Shop All Ratchet Tie Downs
This Product is Discontinued
3M
Tie-down, 430 Lb., S-Hook, PK2 (Discontinued)
Mfr # 1158900
Zoro # G5113412
This Product is Discontinued
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 6 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 1,670 lb
- Breaking Strength 1,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1158900
- Zoro # G5113412
- UPC # 042899215899
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 6 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 6 ft. |
Manufacturers Warranty Length | 3 Months |
Overall Length | 6 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Cam Buckle |
Working Load Limit | 1,670 lb |
Breaking Strength | 1,300 lb |
Cargo Tie Down End Type | S-Hook |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Yellow |
Body Material | Steel |
Item | Tie Down Strap |
Adjustment Type | Cam Buckle |
Fitting Style | S-Hook |
For Use With | Fishing Boats, Jet Skis, Secure Motorcycles, Snowmobiles, Standard Duty Needs |
Includes | Mounting Instructions |
End Type | Flat-Hook |
Tie Down Material | Polyester |
End Material | Steel |
Description
Tie Down Strap, Working Load Limit 1,670 lb, Color Yellow, End Type Flat-Hook, Tie Down Material Polyester, Overall Length 6 ft, Manufacturers Warranty Length 3 Months, End Material Steel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.