Shop All Handles, Frames and Braces
3M
Threaded Socket Scrub Pad Holders, Orange
Mfr # 6472
Zoro # G001860457
product price: $227.99
/pk 4, $57.00/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Threaded Socket
- Color Orange
- Weight 2.95 lbs
- Size 4.63" x 10"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6472
- Zoro # G001860457
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Size | 4.63" x 10" |
Details
Connection Type | Threaded Socket |
Item | Scrub Pad Holders |
Color | Orange |
Weight | 2.95 lbs |
Material | Plastic |
Includes | (4) Kits, Each Kit: (1) Holder; (1) White Cleansing Pad; (1) Brown Scrub Pad |
For Use With | Threaded-Tip Mop Handles; 3M™ Doodlebug™ Pads |
Description
3M Doodlebug Pad Holder 6472 with Pads Kit includes one pad holder, one 3M Doodlebug White Cleansing Pad 8440, and one 3M Doodlebug Brown Scrub `n Strip Pad 8541. The plastic pad holder's bottom surface has hook grippers that attach to a loop surface on any 3M Doodlebug Pad or Brush. The pad holder swivels in all directions and has a low profile, allowing easy access to corners and under furniture and equipment. It can be used with any U.S. standard threaded broom handle (not included). The 3M Doodlebug Brown Scrub 'n Strip Pad 8541 removes grime and finish buildup, while the 3M Doodlebug White Cleansing Pad 8440 safely cleans delicate surfaces. The non-woven web design of the pads rinses easily for reuse and won’t rust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROPOLITAN VACUUM Vac 'N, Blo Handheld Vacuum Blower wMicro Cleaning Tool Kit (105-105251)
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff (410819)
- TRIMACO Floor Protection, 35 in W x 50 ft L, 22 mil, Paperboard, Brown, Non-Adhesive (12375)
- HURRICANE SPIN MOP Spin Mop Replacemnt Head (8172-6)
- 3M 13-4/5" Microfiber Cloth, White, Microfiber (DOODLEDUSTER CLOTH)
- 3M 9 in Swivel Pad Holder, Orange (6472)
- 3M 3M™ Doodleduster Holder - 25" x 3-9/10" x 3", 70071312832 (70071312832)
- 3M 17 in Dust Cloth Holder, Black, Plastic (55934)
- 3M 9 1/4 in Pad Holder, Gray (7100259501)
- 3M Pad Holder, Gray, Metal (00048011082974)
- COLORCORE ColorCore 51" Aluminum Handle, Black (294019)
- 3M Handles, Frames and Braces