Shop All Abrasive Wheel Adapters
3M
Threaded Mandrel
Mfr # 7000120684
Zoro # G1976527
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Max. RPM 24,100 RPM
- Pilot Dia. 1/4 in
- For Use With Abrasive Stars
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000120684
- Zoro # G1976527
- UPC # 00048011139289
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Dia. | 1/4 in |
Thread Size | 1/4"-20 |
Overall Length | 3 in |
Shank Diameter | 1/4 in |
Details
Item | Threaded Mandrel |
Max. RPM | 24,100 RPM |
For Use With | Abrasive Stars |
Compatible Abrasive Type | Cartridge Rolls |
Maximum Operating Speed | 24,100 RPM |
Shank Type | Straight |
Description
Threaded Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 in, Pilot Length Not Applicable, Pilot Diameter Not Applicable, Maximum Operating Speed 24,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diamond Segmented Turbo Masonry Cut-Off (DDX050SET101C)
- 3M Roloc Disc TSM 777F, 2 in P120 YF-weight (777F)
- 3M Drywall Sanding Sheets 9091NA, 4.187, PK40 (7010314729)
- FORNEY Cup Wheel, Metal, 5 in x 5/8 in-11 (72375)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4D (05674)
- 3M Qk Chang Dsc BU Pad, 2" Dia, TR (7000045282)
- 3M Quick Chang Dsc BU Pad, 1-1/2Dia, TR (7000045280)
- 3M 3M„¢ Mini Mandrel 935 2-7/8" x 1/4" (7100009221)
- 3M Qk Chang Dsc BU Pad, 3 D, TR (7000000602)
- 3M Mandrels and Spindles, 2 in. (932)
- PFERD POLIFAN® Mini Drive Mandrel - 1/4" Diameter - For 2" Discs (42851)
- 3M Abrasive Wheel Adapters