Shop All Carbon Steel Pipe Fittings
3M
Threaded Insert 30301, 4 per bag 1 bag/p
Mfr # 30301
Zoro # G6155377
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Insert
- Basic Pipe Fitting Shape Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30301
- Zoro # G6155377
- UPC # 00051141303017
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Details
Item | Threaded Insert,30301 |
Specific Fitting Shape | Insert |
Basic Pipe Fitting Shape | Insert |
Description
Threaded Insert,30301
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Galvanized Coupling (5P920)
- WATTS Watts 0794096 - LFRK 909 CK1 2 1/2 - 3" 1st Check Complete (794096)
- KOHLER 6-15/16 in Mount, 1 Hole Kitchen Faucet (77515-2BZ)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 5 Ft. L (ZUSA-HT-1786)
- REMKE Thread Adapter, M32 Ext Thread, 1" NPT (RAM-32M100F)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (1/2 X 1/4 PTR-S)
- ANCHOR FLUID POWER 1-1/4" CODE 62 FLAT FACE BLANKING FLANGE CARBON STEEL (W39-20-20)
- ANCHOR FLUID POWER 2" CODE 61 SHIPPING PLATE KIT PLATED (SP-32U)
- WARWICK HANGER 2 in. 12 in. Galvanized Carbon Steel Extension Pipe Hanger (1000-2)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK2 (5RLG6)
- 3M Carbon Steel Pipe Fittings