Shop All Pipe Thread Sealant Tape
3M
Thread Sealant and Lubricant Tape, PK12
Mfr # 48-1/2"x260
Zoro # G4583652
original price:
$151.99
16% off
new price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
- Width 1/2 in
- Length 260 in
- Thickness 0.003 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 48-1/2"x260
- Zoro # G4583652
- UPC # 00054007061953
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/2 in |
Length | 260 in |
Overall Length | 21 ft |
Overall Width | 1/2 in |
Overall W x L | 1/2 in x 21 ft |
Description
Thread Sealant and Lubricant Tape, Overall Width 1/2 in, Overall Length 21 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Color White, Tape Type Pipe Thread Sealant Tape, For Fluid Type Oxygen, Standards RoHS 2011/65/EU, Backing Material PTFE Fluorocarbon Resin, Non-Toxic No, Resistance Properties Non-Flammable, Waterproof, Shelf Life 5 yr, Tensile Strength 5.9 lb/in, Thickness 0.003 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Solvent Wood Filler Can Pine Plastic Wood (21404)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, Black (226)
- TAPECASE Cloth Tape, 4 In x 5 yd, 5 mil, Tan (15C708)
- THRIFCO PLUMBING 3 Lbs Plumbers Putty (6313012)
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x1296)
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x520)
- 3M Ribbon Sealant, 1/2"x1/8"x50 ft., PK18 (WTHRBAN)
- 3M 1/2" PIPE THREAD TAPE 27572 (3M6195)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (16050A)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 150ft. (28317)
- DIXON Stainless Steel PTFE Tape, 1/2", 260" (TTA50SS)
- 3M Pipe Thread Sealant Tape