Shop All Pipe Thread Sealant Tape
3M
Thread Sealant and Lubricant Tape, PK12
Mfr # 48-1/2"x1296
Zoro # G5719165
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
- Width 1/2 in
- Length 1,296 in
- Thickness 0.003 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 48-1/2"x1296
- Zoro # G5719165
- UPC # 00054007275718
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/2 in |
Length | 1,296 in |
Overall Length | 107 ft |
Overall Width | 1/2 in |
Overall W x L | 1/2 in x 107 ft |
Description
Scotch Thread Sealant and Lubricant 48 is a white unfused plastic film made of polytetrafluoroethylene (PTFE). This fluorocarbon resin film tape designed to provide a leak resistance seal when used as a pipe thread sealant. 1/2" x 260" in box.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCAPA NORTH AMERICA Scapa 2" X 60 Yrd White Pe Tape Pinked Edges 24Rls/Case Pk (SAP 152604)
- SCOTCH Painters Masking Tape, 1 in., Blue, PK6 (209024EVP)
- GORILLA GLUE Gorilla Superglue 3Gm (7900102)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C674)
- 3M 1/2" PIPE THREAD TAPE 27572 (3M6195)
- 3M Ribbon Sealant, 1/2"x1/8"x50 ft., PK18 (WTHRBAN)
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x520)
- CS HYDE Tpe, Tfln, Ct Fibr, Sil Ad, 14 mil, 1"x36 yd. (21-14S-1-36)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1/2 In. W, 260 In. L (46231A)
- ORBIT White 1/2 in. W X 520 in. L Thread Seal Tape (31273)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36336)
- 3M Pipe Thread Sealant Tape