Shop All Safety Glasses
3M
TGV01 TourGuard V Protective Safety Eyewear
Mfr # 50051141563911
Zoro # G207469720
product price: $5.19
/pr
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051141563911
- Zoro # G207469720
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Description
The 3M offers economical eye protection to visitors who tour worksites or general use by others Basic in aesthetic design, these glasses come with important safety features for overall eye protection, including impact resistant polycarbonate lenses that absorb 999 UV rays and UVB up to 380 nm and wraparound shields to help protect eyes from flying objects The regular glasses have been sized to conveniently fit over most personal prescription eyewear and also fit most individuals Clear lenses offer unobstructed viewing
- •Economical protective eyewear serves needs of site visitors or general use
- •Wraparound side shields help provide extra protection
- •Medium size fits over most personal prescription eyewear
- •Meets the requirements of CSA Z94.3 and ANSI Z87.1-2015
- •Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11 Men's Western Boot Composite Work Boot, Brown (GB00239)
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6236-HI_24x24)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-06-XXL)
- KIDDE Fire Extinguisher Bracket, For 2.5 lb to 2.75 lb Tank Weight, Vehicle Mounting Bracket, Black Steel (46640120)
- 3M Safety Glasses, SecureFit 200 Series, Scotchgard Anti-Fog, Frameless, Blue Temples, Clear Lens (SF201SGAF-BLU)
- 3M SF201AF SecureFit Scratch Resistant Anti-Fog Safety Glasses - Clear with Clear Lens (399SF201AF)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (S1107SGAF-KT)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF3701SGAF-BLU)
- 3M Safety Glasses, Amber Scratch-Resistant (11817-00000-20)
- PYRAMEX The Ultimate Goliath Glasses (SBW56)
- 3M Eye Protection