Shop All Hemostatic Agents
This Product is Discontinued
3M
Tgdrm Alginat Ag Silver Rope 90307, PK20 (Discontinued)
Mfr # 90307
Zoro # G4382091
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 12"
- Width 1"
- Latex Content Latex Free
- Package Type Case
- Material Alginate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 90307
- Zoro # G4382091
- UPC # 50707387583625
- Country of Origin United Kingdom
- Category Hemostatic Agents
Dimensions
Length | 12" |
Width | 1" |
Details
Latex Content | Latex Free |
Package Type | Case |
Item | Silver Dressing |
Material | Alginate |
Color | Silver |
Includes | (5) Ropes/Box, (4) Boxes/Cases |
Description
Silver Dressing, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.