Shop All Respirator Accessories
3M
Test Hood, White, FT-14, PK10
Mfr # FT-14
Zoro # G4035549
product price: $294.99
/pk 10, $29.50/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type Case
- Includes (10) Test Hood FT-14
- For Use With 3M(TM) Qualitative Fit Test Apparatus FT-10, 3M(TM) Qualitative Fit Test Apparatus FT-30, 3M(TM) Training and Fit Testing Case FT-20
- Compatible with Brand 3M
- Standards CE Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FT-14
- Zoro # G4035549
- UPC # 50051138163537
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Test Hood |
Package Type | Case |
Includes | (10) Test Hood FT-14 |
For Use With | 3M(TM) Qualitative Fit Test Apparatus FT-10, 3M(TM) Qualitative Fit Test Apparatus FT-30, 3M(TM) Training and Fit Testing Case FT-20 |
Compatible with Brand | 3M |
Standards | CE Approved |
Brand and Series | 3M FT |
Series | FT |
Compatible with Manufacturer Part Number | FT-10, FT-20, FT-30 |
Compatible with Series | 3M FT |
Accessory Type | Test Hood |
Description
Item Test Hood, For Use With 3M(TM) Qualitative Fit Test Apparatus FT-10, 3M(TM) Qualitative Fit Test Apparatus FT-30, 3M(TM) Training and Fit Testing Case FT-20, Compatible with Brand 3M, Compatible with Series 3M FT, Compatible with Manufacturer Part Number FT-10, FT-20, FT-30, FT, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XXL, 10 Gauge, A9, PR (29-0910B/11XXL)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- VISION METALIZERS Global Industrial„¢ Full Dome Acrylic Warning Mirror, Indoor, 36" Dia., 360° Viewing Angle (HVDPB3600)
- MAGID KnitMaster Lightweight Natural Color Seamless Knit Gloves, 12PK (T143)
- 3M Lens Gasket 7992/7992-AM, 1/pk (7992/7992-AM)
- 3M Disposable P95 Organic Vapor Respirator (70070190734)
- 3M 6000 Series Full Faceshield Cover, 25PK (50051131071426)
- 3M Fit Testing Solution, Saccharin, 55mL (FT-12)
- 3M DIN Port Adapter (6884)
- 3M Air Duct Sealing Ring (S-956)
- NEXTTEQ Smoke Generator, PK10 (50811000-310N)
- 3M Masks & Respiratory Protection