3M Tekk Protection

Multipurpose Respirator Replacement Cartridges, 5 PK, NIOSH


product price: $31.99
/pk 5, $6.40/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Code Pink
  • Standards NIOSH
  • Height 3"
  • Width 8.3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3"
Width 8.3"

Details

Item Multipurpose Respirator Replacement Cartridges
Color Code Pink
Standards NIOSH

Description

Protection Replacement Cartridges are designed for use with 3M 6000 or 7500 Series half-facepiece respirators (sold separately) for professional removal of certain mold, lead and sprays from coatings and sealants. Cartridges are NIOSH approved and offer at least 99.7 percent efficiency against solid and liquid aerosols, including oils. Easy-to-use replacement cartridges are a great choice in respiratory protection for the professional. Cartridges and respirators are not recommended for Do-it-Yourself applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.