Shop All Reusable Respirators
3M Tekk Protection
Multipurpose Respirator, Gray
Mfr # MMM62023HA1C
Zoro # G507479986
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NIOSH
- Color Gray
- Width 8.3"
- Special Features Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Tekk Protection
- MFR # MMM62023HA1C
- Zoro # G507479986
- UPC # 51141902784
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Width | 8.3" |
Details
Standards | NIOSH |
Color | Gray |
Special Features | Lightweight |
Item | Multipurpose Respirator |
Description
Use multipurpose respirator for professional removal of certain mold, lead and sprays from coatings and sealants The Protection Professional Multipurpose Respirator with Dropdown provides at least 997 percent filtration efficiency against solid and liquid aerosols including oils Constructed for performance and comfort, this respirator features balanced design for more comfort and sweptback cartridges for improved visibility It is also easy to use, comfortable and lightweight so it's a great choice in respiratory protection for the professional This respirator is not recommended for DoitYourself applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE U.S. Flag, Embroidered Patch, Medium, Gold (0001HP)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12, PR (RB1975)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (33-3150E/9L)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, XL, PK12 (3250XL)
- 3M SCOTT Scott AV-3000™, Sureseal™ Full Face Respirator, M (805773-82)
- 3M Half Face Pc Respirator, 6100, S (51131-07024)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701L)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815696)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030M)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- 3M Tekk Protection Reusable Respirators