Shop All Packing Tapes
This Product is Discontinued
3M
Tartan Box Sealing Tape Clear, 48 mm x 100 m, 6 PK (Discontinued)
Mfr # 369
Zoro # G5405233
This Product is Discontinued
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.6 mil
- Tape Width 48 mm
- Tape Length 50 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 369
- Zoro # G5405233
- UPC # 00051115688072
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Length | 50m |
Diameter | 4" |
Width | 48mm |
Imperial Tape Length | 55 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Tape Roll Diameter | 3.8 in |
Metric Tape Length | 50 m |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 19 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 120 Degrees F, Box Sealing Tape, Package Configuration Carton, Series 369, Shelf Life 18 mo, ASTM D3652, ASTM D3654,, ASTM D3759, Tape Adhesive Strength 30 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.