Shop All Specialty Cleaners
3M
Tape/Residue Remover, 1 pt, 16 oz/473 mL
Mfr # 35975
Zoro # G8830672
product price: $42.55
/ea
Sold in multiples of 6 for $255.30
$255.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 35975
- Zoro # G8830672
- UPC # 51131359758
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Details
Item | Tape/Residue Remover |
Description
Tape/Residue Remover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, White, 6 in L Overall (5380775)
- TOUGH GUY Floor Scrubber Filter, Nonwoven, Floor Scrubber Filter (10E707)
- KRAFT TOOL Horsehair Blend Hand Finish Brush, 12 (CC267)
- DAYTON Micro Clean"g Kit (61HW24)
- 3M 700CC Scotch-Brite, 3.2 oz. Liquid Griddle Quick Clean Packet, 40PK (399700CC)
- 3M Mark Remover, 1 qt. Bottle, Unscented (7010384720)
- 3M Desk and Office Spray Cleaner, 15 oz Aerosol Spray, PK12, 12PK (573)
- 3M Gum Remover, 8 oz., PK6 (34854)
- 3M TroubleShooter Baseboard Stripper, 21 oz Aerosol Spray, PK12 (14001)
- LUNDMARK 1 Gal. Liquid Concentrate HDB Cleaner & Degreaser (3276G01-4)
- ODOBAN OdoBan Dive Wetsuit Cleaner & Deodorizer Concentrate, Clean Fresh Scent, 1 Gallon (971089P-G4)
- 3M Specialty Cleaners