Shop All Ear Plugs
3M
Tapered Shape, 32 dB, Yellow
Mfr # 312-1219
Zoro # G101848430
product price: $47.19
/pk 200, $0.24/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Tapered
- Noise Reduction Rating NRR 32 dB
- Color Yellow
- Ear Plug Size Regular
- Corded/Banded Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Regular |
Details
Ear Plug Shape | Tapered |
Noise Reduction Rating NRR | 32 dB |
Color | Yellow |
Corded/Banded | Uncorded |
Weight | 0.707 lbs |
Material | Polyurethane |
Description
Tapered foam ear plugs are self-adjusting, ensuring easier insertion and removal. Soft and smooth, flexible foam provides excellent attenuation and the best possible pressure-free fit. Dermatologically safe. Test compatible with 3M E-A-Rfit validation system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML9C)
- ZING Lockout Padlock, KA, Green, 1-3/4"H, PK6 (7067)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Women's Waterproof Pull-On Boot (GB00395)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X002500)
- 3M E-A-R Classic Foam Ear Plugs, 200 PK (311-1101)
- 3M No-Touch Disposable Uncorded Ear Plugs, Bell Shape, NRR 29 dB, M, Purple, 100 Pairs (P2000)
- 3M E-A-R(TM) UltraFit(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Orange, 80 PK (340-3002)
- 3M Yes Foam/Polyvinyl Chloride (PVC) Classic Uncorded Earplugs, 33 dB, Yellow, 10 PK (MMM3101103)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Plastic Case, 1 Pair (340-4002)
- 3M E-A-R Vending Packs/ E-A-Rsoft Yellow Neons Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Yellow (VP312-1250)
- 3M Ear Plugs, 200 PK (50051138290080)
- 3M Ear Plugs