Shop All Abrasive Wheel Adapters
3M
Tapered Adaptor, 2-3x1/16-1/2x3/8In, PK50
Mfr # 30133
Zoro # G5977553
product price: $180.99
/pk 50, $3.62/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Accessory for 2 and 3 in Fine Bristle Discs
- Product Type Radial Bristle Disc Tapered Spindle Mount Adapter
- Compatible Wheel Diameter 2 in to 3 in
- Compatible Wheel Diameter (Minimum) 2 in
- Tool Mounting Connector Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30133
- Zoro # G5977553
- UPC # 00048011301334
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Compatible Wheel Diameter | 2 in to 3 in |
Compatible Wheel Diameter (Minimum) | 2 in |
Tool Mounting Connector Size | 3/8"-24 |
Compatible Wheel Diameter (Maximum) | 3 in |
Compatible Wheel Arbor Hole Size | 3/8 in |
Abrasive Mounting Connector Size | 3/8 in |
Details
Item | Radial Bristle Disc Tapered Spindle Mount Adapter |
For Use With | Accessory for 2 and 3 in Fine Bristle Discs |
Product Type | Radial Bristle Disc Tapered Spindle Mount Adapter |
Compatible Abrasive Type | Radial Bristle Discs |
Abrasive Mounting Connector Type | Unthreaded Hole |
Tool Mounting Connector Type | Threaded Shank |
Tool Connection | 3/8"-24 Threaded Shank |
Description
Radial Bristle Disc Tapered Spindle Mount Adapter, Abrasive Mounting Connector Size 3/8 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 3/8 In.-24, Tool Mounting Connector Type Threaded Shank, Product Type Radial Bristle Disc Tapered Spindle Mount Adapter, Compatible Wheel Diameter (Maximum) 3 in, Compatible Wheel Diameter (Minimum) 2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 60G, 1/8"X18" (90211)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm, Abrasive Material: Stainless Steel (66252838838)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 400G (66623357608)
- NORTON ABRASIVES Sanding Sheet, 400 Grit, T461 Series, PK50 (66261130333)
- 3M Plastic Mandrel, 1 In (7000046309)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 2D (07494)
- 3M Dsc Retainr Nut, 5/16Inx5/8-11, PK10 (02618)
- 3M Unitized Wheel Mandrel, 1/4in.dia. (60440242273)
- 3M Wheel Weight Cutting Stand (61480)
- 3M Mandrel (933)
- H & H INDUSTRIAL PRODUCTS FC110 Wasino Grinding Wheel Adapter (2420-0411)
- 3M Abrasive Wheel Adapters