Shop All Packing Tapes
3M
Tape, Vinyl, G-Purpose, Blue
Mfr # 764136BLU
Zoro # G6913580
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyvinyl Chloride (PVC)
- Tape Thickness 5 mil
- Tape Width 1 in
- Tape Length 36 yd
- Tape Application Color Coding, General Purpose, Transportation, Bundling, Automobile, Marking, Military
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 764136BLU
- Zoro # G6913580
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Details
Item | Tape,Vinyl,G-Purpose,Blue |
Tape Backing Material | Polyvinyl Chloride (PVC) |
Tape Thickness | 5 mil |
Tape Color | Blue |
Tape Application | Color Coding, General Purpose, Transportation, Bundling, Automobile, Marking, Military |
Type | Multipurpose Adhesive Tape |
Material | Rubber |
Features | Flexible, Removable, Residue-free; Moisture Resistant, Wear Resistant, Corrosion Resistant, Abrasion Resistant |
Tape Tensile Strength | 13 lb/in |
Backing Thickness | 4 mil |
Strength Type | Tensile |
Description
Tape,Vinyl,G-Purpose,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G10063)
- DURABLE OFFICE PRODUCTS Durable, Swingclip Clear Report Cover, Letter Size, Dark Blue Clip, 25PK (226307)
- AVERY Avery® Big Tab™ Write & Erase Durable Plastic Dividers 16370, 5 White Tabs, 1 Set (7278216370)
- FELLOWES File Box, Portable, Plstc, Ltr (0086301)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- 3M ExtremeSelngTp4412NTrnslcnt, 80m, PK3 (4412N)
- 3M Pack Tape Ss Clr 38.2Yd (3450S-RD)
- 3M Double Sided Tape, 1/2x900 in., PK2 (665-2PK)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- 3M Packing Tapes