Shop All Masking Tapes
3M
Tape, Masking, 1"x60yd, PK9
Mfr # 260024A
Zoro # G6911523
product price: $19.49
/pk 9, $2.17/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Cream
- Tape Length 60 yd
- Tensile Strength 19 lb/in
- Thickness 4.4 mil
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 260024A
- Zoro # G6911523
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yd |
Width | 1" |
Tape Core Diameter | 3" |
Details
Tape Color | Cream |
Tensile Strength | 19 lb/in |
Thickness | 4.4 mil |
Item | Tape,Masking,1"x60yd,PK9 |
Type | Masking Tape |
Series | 2600 |
Tape Backing Material | Rubber |
Tape Thickness | 4.4 mil |
Adhesion Strength | 19lb/in |
Description
Tape,Masking,1 In.x60yd,PK9, Package Quantity 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING 3M 764 Vinyl White Tape, 2in x 36 Yds, 5 Mil Thick, 6 Rolls/Pk (T967764W6PK)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Teflon Basket & Professional Handle (PT08-0609)
- CRC Spray Adhesive, White, 24 oz, Aerosol Can (03018)
- COX Caulk Gun, Black/Silver, Aluminum, 34 oz (51002-1000/2SC)
- 3M Masking Tape, 0.25"x60 yd. (2364)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- 3M Masking Tape, Natural, 3/4 In Dia, PK2000 (2380)
- 3M Scotch Automotive Refinish Masking Tape 233, 06340, 48 mm x 55 m, 24 per PK4, 24PK (7000088669)
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- ZORO SELECT Masking Tape, Paper, Red, PK24 (TC602-2"X60YD-RED(CA-24))
- 3M Masking & Painter's Tape