Shop All Duct Tapes
3M
Tape, Invisble, Econ, 0.5x1296
Mfr # 6200121296
Zoro # G6911018
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.50"
- Duct Tape Length 36 yd
- Color Clear
- Tape Core Diameter 1"
- Features Stain Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6200121296
- Zoro # G6911018
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.50" |
Duct Tape Length | 36 yd |
Tape Core Diameter | 1" |
Details
Color | Clear |
Item | Tape,Invisble,Econ,0.5x1296 |
Features | Stain Resistant |
Duct Tape Type | Invisible Tape |
Series | 6200 |
Type | Invisible Tape |
Description
Tape,Invisble,Econ,0.5x1296
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Caulking Gun Trigger Control (CP9885)
- 3M Insulating Electrical Tape, 7 mil, Blk (Super 33+)
- HENRY Henry Vinyl/Linoleum Repair 6OZ (12220)
- OATEY Cement, Low VOC, 8 oz., Clear (31018)
- 3M 1.88 in.X40Yds Hd All Weather Duct Tape (2540)
- 3M Sealing Tape, 4 In x 5 yd, 9.5 mil, White (4/5/11)
- 3M Damping Foil Tape, 4" x 5 yd. (2552)
- 3M Duct Tape, 1 In x 50 yd, 6.5 mil, Red, Vinyl (1-50-3903-RED)
- 3M Duct Tape, Wht, 50 yd. L x 1/2in. W (3903)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Yellow, PK24 (T967764Y)
- ALLSTAR 2 in. x 165 ft. Gaffers TapeNavy Blue (ALL14255)
- 3M Duct Tapes