Shop All Duct Tapes
3M
Tape, Highland, 3/4"x 72 yd
Mfr # 6200342592
Zoro # G6910981
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.75"
- Duct Tape Length 72 yd
- Color Clear
- Series 6200
- Features Non-yellowing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6200342592
- Zoro # G6910981
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.75" |
Duct Tape Length | 72 yd |
Tape Core Diameter | 3" |
Details
Color | Clear |
Item | Tape,Highland,3/4"x 72 yd |
Series | 6200 |
Features | Non-yellowing |
Duct Tape Type | Invisible Tape |
Type | Invisible Tape |
Description
Tape,Highland,3/4 In.x 72 yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 154 PK (3747)
- LOCTITE MOUNTING TAPE CLR3/4X60"" (1360350)
- SHURTECH BRANDS 3Pk 1.9"X60Yd Frog Tape (104957)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (120407)
- 3M Duct Tape, Duct Tape 3900, Silver, 48Mm X 54.8 M, Gauge 7.7 Mil (51131-06976)
- 3M 2929 Duct Tape, 6.0 Mil, 2"x50 yds., Silver, PK24 (T9872929)
- 3M Tape, Duct Type, 50mm W x 32m L, PK24 (481)
- 3M Duct Tape 8979, Blue, 72inx54-5/64, 12 mil (8979)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Yellow, Vinyl (1-50-3903-YELLOW)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, White, Vinyl (4-50-3903-WHITE)
- AP PRODUCTS AP Products 017-413832 Sika Multiseal Plus Tape - 2" x 50' Roll (017-413832)
- 3M Duct Tapes