Shop All Duct Tapes
3M
Tape, Econ, .5x1296, Trans
Mfr # 5910121296
Zoro # G6910823
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.50"
- Duct Tape Length 36 yd
- Material Acrylic
- Color Clear
- Features Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5910121296
- Zoro # G6910823
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.50" |
Duct Tape Length | 36 yd |
Tape Core Diameter | 1" |
Details
Material | Acrylic |
Color | Clear |
Item | Tape,Econ,.5x1296,Trans |
Features | Glossy |
Duct Tape Type | Invisible Tape |
Tape Backing Material | Polypropylene |
Series | 5910 |
Type | Invisible Tape |
Description
Tape,Econ,.5x1296,Trans
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Pink (5FVL3)
- INTERTAPE 1.88" x 60 Yds Blue Jobsite General Purpose Duct Tape Colored (20CBL2)
- OATEY Pipe Joint Compound 1Oz (31226)
- GORILLA GLUE Heavy Duty Mounting Tape, Black (GOR6055002)
- 3M Cloth Tape, 1/2 In x 60 yd, 6.4 mil, White (361)
- 3M VINYL ELECT TAPE 3/4"x 66' ( 1 ROLL) (3M06132)
- 3M Duct Tape, Rd, 50 yd. L x 3/4in. W (3903)
- 3M 3M 477 Bondo Fiberglass Cloth Tape - 4" x 72" (7000125028)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Blue, Vinyl (3903)
- 3M 3M 7100158345 All Purpose Duct Tape DT8 - 48mm x 54.8M, 8 mil (7100158345)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Yellow, PK24 (T967764Y)
- 3M Duct Tapes