Shop All Duct Tapes
3M
Tape, Duct Type, 6" W x 55m L, PK6
Mfr # 8979
Zoro # G9185191
product price: $690.99
/pk 6, $115.17/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Blue
- Duct Tape Length 55 m
- Performance Temp. Up to 200 Degrees F
- Material Polyethylene Over Cloth Scrim
- Tensile Strength 36 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8979
- Zoro # G9185191
- UPC # 00048011581835
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 6 in |
Duct Tape Length | 55 m |
Metric Tape Width | 152.4 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 6 in |
Metric Tape Length | 54.8 m |
Description
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this tape resists curling and tears off the roll cleanly for easy application on rough surfaces. 3M performance Plus duct tape 8979 has a unique construction that allows for applications indoors and outdoors. It is removable with little or no adhesive residue up to six months after application. The tape was tested for flame spread using test method UL723, ASTM E84 and can be used at temperatures as high as 200F for up to 30 minutes. This sturdy cloth-reinforced tape can be torn from the roll by hand and sticks instantly, providing a wide range of convenient solutions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Sealant, Adhesive, Clear Rtv Silicone, 3 Oz Tube, Carded (80050)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C609)
- DAP Patch Stucco 25# Bag (10502)
- OLD MASTERS 14 gm Natural Perfect Match Putty Stick (32402)
- 3M 3M Heavy Duty Duct Tape 3939 Silver, 48 mmx54.8 m 9.0 mil (7000028933)
- 3M Tape, Cloth Type, 50mm W x 55m L, PK24 (361)
- 3M Lead Foil Tape, 2x6", PK25 (421)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Blue, Vinyl (4-50-3903-BLUE)
- 3M STP&LDDR TRED TPE BK 2""W (610B-R2X180)
- 3M General Purpose Vinyl Tape 764, PK24 (43429)
- IRON GRIP Tape, Polyeth Coated, Black, 48mmx32M, PK12 (AC617)
- 3M Duct Tapes