Shop All Masking Tapes
3M
Tape, Crepe Paper, Tan, 5.3 mil Thick, PK24
Mfr # 2308
Zoro # G7274611
product price: $326.99
/pk 24, $13.62/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 48 mm
- Tape Length 55 m
- Shape Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2308
- Zoro # G7274611
- UPC # 00051131065482
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 55m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.9 in |
Description
3M Masking Tape 2308 is a general purpose masking tape designed with a natural rubber adhesive that sticks easily and instantly. 3M Masking Tape 2308 provides good holding power that resists lifting or curling and is an easy-to-use solution for a wide variety of applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 1L Bottle (13700)
- 3M 3M 4941 VHB Tape 2" x 5yd, Gray, 45 mil (4941)
- LOCTITE Adhesive Marine Pl Fast 10Oz (2016891)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- 3M Masking Tape, Natural, 2.83 In x 55m, PK12 (2307)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- 3M Masking Tape, Yellow, 1-27/64" W, Circle (301+)
- 3M Masking Tape, 60.14yd L x 15/32in W, PK48 (401+)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- 3M Masking Tape, 13/32 in. W x 60 yd. L, PK10 (233+/401+)
- 3M PN06847 Overspray Masking Liquid Dry-GAL (3M6847)
- 3M Masking & Painter's Tape