Shop All Duct Tapes
3M
Tape, Cloth Type, 50mm W x 55m L, PK24
Mfr # 361
Zoro # G9182909
product price: $5,109.99
/pk 24, $212.92/ea
Free Shipping & Returns
$5,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Length 55 m
- Performance Temp. Up to 450 Degrees F
- Material Silicone (Adhesive), Glass Cloth (Backing)
- Tensile Strength 146 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 361
- Zoro # G9182909
- UPC # 021200042751
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 50 mm |
Duct Tape Length | 55 m |
Length | 55m |
Width | 50mm |
Metric Tape Length | 54.9 m |
Metric Tape Width | 50.08 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 30 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Continuous Roll, Series 361, Tape Adhesive Material Silicone, Tape Backing Material Glass Cloth, Tape Color White, Tape Sub-Type High-Temperature Sealing Glass Cloth Tape, Tape Thickness 6.4 mil, Sealing Cloth & Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46703)
- PERMATEX High Temp. RTV Silicone Sealant, 11 oz, Red, Temp Range -65 to 650 Degrees F (81409)
- ECLECTIC PRODUCTS Glue, E6000 Series, Translucent, 8 hr to 3 day Full Cure, 4 oz, Bottle (565004)
- NMC Danger Do Not Enter (PT25)
- 3M Tape, Cloth Type, 3" W x 55m L, PK12 (361)
- 3M Duct Tape, Gray, 50 yd. L x 1/2in. W (3903)
- 3M Duct Tape 8979, Blue, 72inx54-5/64, 12 mil (8979)
- 3M Sealing Tape, 2 In x 5 yd, 9.8 mil, Black (2-5-481)
- 3M Vinyl Tape, 5.0 Mil, 1"x36 yds., Red, PK6 (T965764R6PK)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Black, Vinyl (3903)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, White (226)
- 3M Duct Tapes