Shop All Anti-slip tapes, Treads & Stair Nosings
3M
TAPE ANTISLIP 2""X60'BLK
Mfr # 7732
Zoro # G8660160
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Color Black
- Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7732
- Zoro # G8660160
- UPC # 51131595156
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 60 ft |
Details
Item | Safety Tread |
Color | Black |
Description
3M Safety-Walk Tapes and Treads are designed to provide traction on slippery surfaces where potential slips and falls can occur or where safety may be a concern. 3M Safety-Walk Heavy Duty Tread is used for stairways steps ladders and boat decks. Ideal for indoor and outdoor metal wood and concrete surfaces 3M Safety-Walk Heavy Duty Tread is a great choice in anti-slip protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LW Shipping Labels, 2.31 x 4, White, 300/Roll, PK6 (2050765)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044YB)
- RANGER BY HONEYWELL Overshoes, Men, 14, 2-Buckle, Blk, Rubber, PR (T469/14)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Portrait Lead Containing Material, Portrait (OS-DS-D-57-V-1070)
- 3M Stamark Wet Reflective Removable Tape A7 (A710)
- 3M 3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case (T992370)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- 3M Antislip Tread, Mineral Coated, Clear, PK50 (620)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- MUTUAL INDUSTRIES 2" X 50Yd Reflect Hazard Red/Wht (17798-7910-2000)
- 3M Anti-slip tapes, Treads & Stair Nosings